X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10458821 "Axor Starck" Tub Faucet Trim Kit

Item: AX10458821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Valve Type Ceramic Cartridges
Spray Functions Full Spray
Spout Height 29-1/2"
Spout Length 5-1/2"
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 5.8
Construction Solid Brass
Features Mounts on Floor Beside Tub, Diverter for Handshower in Spout Tip
Back Flow Protection Yes
Height 39-1/8"
Hose Included Yes
Hose Length 49"
Width 5-7/8"