Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H06889000
Hansgrohe H06889000 "Showeraktiv" Body Spray Shower Accessory
| Item: | H06889000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.65 (Pricing is for Chrome)
Details and Dimensions
| Length | 2-1/4" |
| Width | 2-1/4" |
| Depth | 1-3/4" |
| Connection Size | 1/2'' Female NPT Inlet |
| Spray Face Width | 1-1/8" |
| Spray Face Height | 1-1/8" |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Turbo Massage Spray |
| Flow Rate (GPM) | 0.8 |
| Adjustable Spray Angle | Yes |
| Installation Guide |
| Warranty |


