X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H06342000 "Showeraktiv" Body Spray Shower Accessory

Item: H06342000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $118.00

Price: $96.17 (Pricing is for Chrome)



Details and Dimensions

Width 2-1/4"
Depth 1-3/4"
Connection Size 1/2'' Female NPT Inlet
Spray Face Width 1-1/8"
Construction Solid Brass
Number Of Spray Head Functions 1
Flow Rate (GPM) 0.8
Adjustable Spray Angle Yes
Features Body Jet
CEC Approved Yes