Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Soap Dispensers
> Hansgrohe
>
H06328860
Hansgrohe H06328860 "Solaris E" Soap Dispenser
| Item: | H06328860 |
| Finish: | Steel Optik |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $134.48 (Pricing is for Steel Optik)
Details and Dimensions
| Height | 3-1/8" |
| Width | 2-1/8" |
| Construction | Solid Brass |
| Features | • Fits Most Basin Holes, 6'' Bottle has a 12 oz Capacity |
| Faucet Hole Diameter | 1-3/8" |
| Spout Length | 2-1/2" |
| Installation Guide |
| Warranty |


