X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H06098000 "Tango C" Towel Bar

Item: H06098000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Mount Type Wall Mount
Construction Solid Brass
Extension From Wall 2"
Flange Diameter 2-1/2"
View Similar Products