X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H06093000 "Tango C" Paper Holder

Item: H06093000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $91.52

Price: $74.98 (Pricing is for Chrome)



Details and Dimensions

Mount Type Wall Mount
Length 5-1/2"
Construction Solid Brass
Extension From Wall 2"
Handle Length 4-1/2"
Flange Diameter 2-1/2"
Features Can Be Used As A Towel Ring
View Similar Products