X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04218920 "Talis C" Pot Filler Kitchen Faucet

Item: H04218920
Finish: Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Wall Mount
Width 26-15/16"
Construction Brass
Spout Height 4-3/8"
Spout Reach 25"
Swivel Spout Yes
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Includes Installation Wall Flange for Stability
Features Cold Water Only
Low Lead Compliant Yes
Handle(s) Included Yes