Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hansgrohe H04216000 "Talis C" Pull-Out Spray Kitchen Faucet

Item: H04216000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Height 13-5/8"
Construction Brass
ADA Compliant Yes
Spout Height 8-1/4"
Spout Reach 7-5/8"
Swivel Spout Yes
Degree of Spout Swing 360
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
Additional Information Magnetic Sprayhead Docking
Hose Is Nylon Mesh
Ergonomic Pull-Out Spray with Full and Needle Spray