Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Hansgrohe
>
H04287000
Hansgrohe H04287000 "Talis S" Single Hole Bar Faucet
| Item: | H04287000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $285.25 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Height | 15-1/2" |
| Width | 4-3/4" |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 12-1/2" |
| Spout Reach | 5-1/2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Degree of Spout Swing | 150 |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 2-3/4" |
| Swivel Spout | Yes |
| Warranty |


