Grohe G32755001 "Allure" Clawfoot Tub Faucet with Spray

Item: G32755001
Finish: Starlight Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 31-1/2"
Width 7-3/16"
Construction Brass
Features • SilkMove Ceramic Cartridge, Rough In Valve Sold Separately
ADA Compliant Yes
Spout Height 29-3/16"
Spout Length 11-13/16"
Number Of Handles 1 Handle
Handle Type Lever
Flow Rate (GPM) 7
Handle(s) Included Yes
Degree of Spout Swing 100
Handshower Included Yes
Includes 59'' Hose, Wide Spray Hand Shower
Rough In Valve Included No
Swivel Spout Yes
Valve Type Ceramic Disc