X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G32227002 "Atrio" Freestanding Tub Filler

Item: G32227002
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Spout Height 34-7/8"
Spout Reach 11-7/8"
Height 36-9/16"
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Features SilkMove Ceramic Cartridge, Rough In Valve Sold Separately
Includes 59'' Hose, Sena Hand Shower
Degree of Spout Swing 100
Swivel Spout Yes