Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Grohe
>
G32225001
Grohe G32225001 "Veris" Clawfoot Tub Faucet with Spray
| Item: | G32225001 |
| Finish: | Starlight Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,205.00
Details and Dimensions
| Height | 39-5/8" |
| Construction | Brass |
| Features | • SilkMove Ceramic Cartridge, Rough In Valve Sold Separately |
| Spout Height | 38-3/8" |
| Spout Length | 11-5/8" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Degree of Spout Swing | 100 |
| Includes | 59'' Hose |
| Rough In Valve Included | No |
| Swivel Spout | Yes |
| Valve Type | Ceramic Disc |
| Warranty |


