X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G32178000 "K7" Pull-Out Spray Kitchen Faucet

Item: G32178000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Height 11-7/8"
Construction Brass
ADA Compliant Yes
Spout Height 10-1/4"
Spout Reach 9-1/8"
Swivel Spout Yes
Degree of Spout Swing 140
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Includes Stainless Steel Braided Flexible Supplies
Features Locking Push Button Control To Switch From Regular to Spray Flow
SpeedClean Anti-Lime System, SilkMove Ceramic Cartridge, Quick Installation System
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No