X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G31074001 "Classic" Two Handle Kitchen Faucet

Item: G31074001
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 11-1/4"
Construction Brass
Spout Height 9-1/2"
Spout Reach 7-3/16"
Maximum Deck Thickness 2"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Knob
Shown With Metal Knob
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No
View Similar Products