X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G28444000 "Movario" Hand Held Shower

Item: G28444000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $259.00

Price: $203.32 (Pricing is for Chrome)



Details and Dimensions

Height 6-3/16"
Depth 4-3/4"
Connection Size 1/2 NPT
Hose Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 5
Spray Functions normal/rain/jet/massage/champagne
Wall Bracket Included No
Shower Arm Included No
Flow Rate (GPM) 2.5
Back Flow Protection No
Pause Control No
Diverter Included No
Adjustable Spray Angle Yes
Flange Included No
Includes multi function handheld shower
Features "8 Position Hand Shower; Rotahead system allows hand shower to function as a shower or a body spray, Grohe Dreamspray technology; speed clean anti-lime system"
Low Lead Compliant Yes