Back to Search Results
Ferguson.com Home
>
Custom Shower Systems
>
Shower Tower Custom Shower Systems
> Grohe
>
G27421000
Grohe G27421000 "Euphoria" Shower Tower Custom Shower System
| Item: | G27421000 |
| Finish: | Starlight Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| ADA Compliant | Yes |
| Construction | Brass |
| Faucet Configuration | Wall Mount |
| Features | • Dreamspray Technology, CoolTouch Technology, SpeedClean Anti-Lime System • Shower Trim and Valve Sold Separately, Wall Mounted Diverter Shower System, Switch Between Hand Shower and Shower Head via Built-In Diverter |
| Flow Rate (GPM) | 2.5 |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Handshower Included | Yes |
| Height | 34-3/8" |
| Includes | Euphoria Shower Head 28.233, Euphoria Hand Shower 27.238, 49'' and 69'' Silverflex Hose |
| Number Of Handles | 1 Handle |
| Number Of Spray Head Functions | 1 |
| Pressure Balanced | No |
| Rough In Valve Included | No |
| Shower Head Diameter | 6-3/8" |
| Shower Head Type | Rain Head |
| Spout Length | 17-11/16" |
| Warranty |


