Grohe G27130000 Shower Head
| Item: | G27130000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $193.11 (Pricing is for Starlight Chrome)
Details and Dimensions
| Shower Head Type | Rain Head |
| Length | 6-9/16" |
| Width | 9-9/16" |
| Height | 3-7/8" |
| Connection Size | 1/2 NPT |
| Spray Face Width | 6-9/16" |
| Spray Face Height | 6-9/16" |
| Spray Face Diameter | 6-9/16" |
| Number Of Spray Head Functions | 4 |
| Spray Functions | rain/jet/champagne/laminar |
| Shower Arm Included | No |
| Diverter Included | No |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | No |
| Includes | multi function rain shower head |
| Features | • Grohe Dreamspray technology; speed clean anti-lime system |
| Additional Information | "1 /2"" NPT female threads" |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


