Grohe G27126000 "Relexa" Shower Head

Item: G27126000
Finish: Starlight Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $140.52 (Pricing is for Starlight Chrome)



Details and Dimensions

Shower Head Type Multi Function
Length 4-1/6"
Width 4-1/16"
Height 3-15/16"
Connection Size 1/2 NPT
Spray Face Width 4-1/16"
Spray Face Height 4-1/16"
Spray Face Diameter 4-1/16"
Slidebar Included No
Number Of Spray Head Functions 5
Spray Functions normal/rain/jet/massage/champagne
Shower Arm Included No
Diverter Included No
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included No
Includes multi function shower head
Features • Grohe Dreamspray technology; speed clean anti-lime system
Additional Information "1 /2"" NPT female threads"
Low Lead Compliant Yes