Grohe G19903000 "Grohtherm 3000" Diverter Shower Valve
| Item: | G19903000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $153.86 (Pricing is for Starlight Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Brass |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Number Of Handles | 1 Handle |
| Additional Information | Diverter Valve Trim |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Parts Breakdown |
| Warranty |


