X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G19897000 "Eurocube" Deck Mount With Handshower Whirlpool Faucet

Item: G19897000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Rough In Valve Type Ceramic Disc
Spout Height 3-1/3"
Spout Reach 8-3/4"
Flow Rate (GPM) 2.5
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No
CEC Approved No
Includes 79'' Hose