Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Grohe G19837000 "Geneva" Volume Control Valve Trim

Item: G19837000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Low Lead Compliant Yes
Additional Information Volume Control Valve Trim