X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19182000 "Atrio" Volume Control Custom Shower Valve

Item: G19182000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $249.00

Price: $195.47 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included Yes
Construction Brass
Features Volume Control Trim
Shown With Shown With Atrio Lever Handle
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Additional Information Rough In Valve Sold Separately
Faucet Configuration Single Handle