Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Grohe
>
G40493000
Grohe G40493000 "Allure Brilliant" Toothbrush & Tumbler Holder
| Item: | G40493000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $268.95
Details and Dimensions
| Width | 3-15/16" |
| Height | 4-11/16" |
| Construction | Brass |
| Extension From Wall | 3-3/4" |
| Features | • Tumbler Holder |
| Product Specifications |
| Warranty |


