X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G35054000 "GrohFlex" Custom Shower System Trim Kit

Item: G35054000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Shower Head Height 3-3/4"
Shower Head Width 6-1/2"
Shower Head Type Multi Function
Shower Arm Length 12"
Number Of Spray Head Functions 4
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Includes Rainshower Rustic shower head (27 130) 12
CEC Approved No
Hose Length 59"