X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G35054EN0 "GrohFlex" Diverter Systems

Item: G35054EN0
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,395.00

Price: $1,095.08 (Pricing is for Brushed Nickel)



Details and Dimensions

Rough In Valve Included No
Shower Head Height 3-3/4"
Shower Head Width 6-1/2"
Shower Head Type Multi Function
Shower Arm Length 12"
Number Of Spray Head Functions 4
Handle Type Lever
Handle(s) Included Yes
Number Of Handles 1 Handle
Hose Length 59"
Flow Rate (GPM) 2.5
Includes Rainshower Rustic shower head (27 130) 12" shower arm (28 577) GrohFlex thermostatic dual function valve trim (19 825) Tempesta Authentic hand shower (27 608) Tempesta Authentic 24" hand shower slide bar (27 519) 59" metal twist-free hose (28 417)
Additional Information Requires Rough In Valve