X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G35053000 "GrohFlex" Diverter Systems

Item: G35053000
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $700.00

Price: $549.50 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 4"
Shower Head Type Multi Function
Shower Arm Length 6-5/8"
Number Of Spray Head Functions 4
Handle Type Lever
Handle(s) Included Yes
Number Of Handles 1 Handle
Handshower Included Yes
Flow Rate (GPM) 2.0
Additional Information Includes: New Tempesta Rustic IV Shower Head (26 045) 6-5/8 Shower Arm (27 412) GrohFlex Pressure Balanced Dual Function Valve Rrim (19 844) New Tempesta Rustic II Hand Shower (26 048) Tempesta Authentic 24 Shower Bar (27 519) 59 Metal Twist-Free hos