X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G35053EN0 "GrohFlex" Custom Shower System Trim Kit

Item: G35053EN0
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 4"
Shower Head Type Multi Function
Shower Arm Length 6-5/8"
Number Of Spray Head Functions 4
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 2.0
Includes New Tempesta Rustic IV Shower Head (26 045) 6-5/8 Shower Arm (27 412) GrohFlex Pressure Balanced Dual Function Valve Rrim (19 844) New Tempesta Rustic II Hand Shower (26048)
Hose Included Yes
Hose Length 59"
Slidebar Included Yes
Slidebar Length 24"