X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G30210000 "Joliette" Pull-Out Spray Kitchen Faucet

Item: G30210000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 14-5/8"
Construction Metal
Spout Height 7-5/8"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant
View Similar Products