X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G26118000 "Agira" Shower Head

Item: G26118000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $99.00

Price: $75.74 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 4"
Number Of Spray Head Functions 4
Spray Functions Rain, GROHE Rain OČ, Bokoma Spray & Jet
Shower Arm Included Yes
Flow Rate (GPM) 1.75
Ball Joint Yes