X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G26117000 "Fairborn" Shower Head

Item: G26117000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $103.00

Price: $78.80 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Multi Function
Spray Face Width 3-15/16"
Spray Face Height 3-3/8"
Spray Face Diameter 4"
Number Of Spray Head Functions 2
Shower Arm Included Yes
Flow Rate (GPM) 1.75
Ball Joint Yes
View Similar Products