X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G25162000 "Fairborn" Deck Mount Whirlpool Faucet

Item: G25162000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $809.00

Price: $618.89 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5-3/4"
Spout Reach 6-15/16"
Overall Height 8-1/4"
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No