X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G25153000 "ParkField" Deck Mount With Handshower Whirlpool Faucet

Item: G25153000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $788.00

Price: $618.58 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5-3/4"
Spout Reach 7"
Overall Height 8-3/16"
Flow Rate (GPM) 13.2
Number of Faucet Holes 4 Hole
Maximum Deck Thickness 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No
ADA Compliant Yes