X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G24033000 "ParkField" Vertical Spray Bidet Faucet

Item: G24033000
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $799.00

Price: $627.22 (Pricing is for Chrome)



Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 4 Hole
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker Yes
ADA Compliant Yes
Valve Type Ceramic Disc