Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Grohe
>
G23119000
Grohe G23119000 "Allure Brilliant" Clawfoot Tub Faucet with Spray
| Item: | G23119000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,421.73
Details and Dimensions
| Overall Height | 40-15/16" |
| Construction | Brass |
| Spout Height | 10-13/16" |
| Spout Length | 10-5/8" |
| Number Of Handles | 1 Handle |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Additional Information | Metal Hose and Hand Shower |
| Fits These Models | For use with Rough-In Set 29 038 |
| Product Specifications |
| Warranty |


