Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Grohe
>
G33980001
Grohe G33980001 "Eurostyle" Single Handle Kitchen Faucet
| Item: | G33980001 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $402.71 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 12-3/4" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 7-1/4" |
| Spout Reach | 9-7/16" |
| Swivel Spout | Yes |
| Maximum Deck Thickness | 2-3/8" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Parts Breakdown |
| Warranty |


