Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Grohe G33330001 "Eurodisc" Pull-Out Spray Kitchen Faucet

Item: G33330001
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 7-3/16"
Construction Brass
ADA Compliant Yes
Spout Height 5-1/4"
Spout Reach 9-5/8"
Swivel Spout Yes
Degree of Spout Swing 140
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Metal Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes