X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G33759KD0 "LadyLux" Pull-Out Spray Kitchen Faucet

Item: G33759KD0
Finish: Stainless Steel / Soft Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 12"
Construction Brass
ADA Compliant Yes
Spout Height 10"
Spout Reach 9-1/4"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes