Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G32645001
Grohe G32645001 "Eurosmart" Deck Mount Whirlpool Faucet
| Item: | G32645001 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $437.25 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 4-5/8" |
| Spout Reach | 8-1/2" |
| Overall Height | 6-7/8" |
| Flow Rate (GPM) | 6.3 |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Handshower Included | No |
| Shown With | Metal Lever Handle |
| ADA Compliant | Yes |
| Parts Breakdown |
| Warranty |


