X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G32644001 "Eurosmart" Deck Mount With Handshower Whirlpool Faucet

Item: G32644001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-3/4"
Spout Reach 8-1/2"
Flow Rate (GPM) 6.3
Handle(s) Included Yes
Handle Type Lever
Valve Type Ceramic Disc
Handshower Included Yes
Diverter Spout Yes
Shown With Metal Lever Handle
ADA Compliant Yes