X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G32319000 "Minta" Pull-Out Spray Kitchen Faucet

Item: G32319000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 13-15/16"
Construction Brass
ADA Compliant Yes
Spout Height 8-3/4"
Spout Reach 8-9/16"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes