X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G32256SD0 "Ladylux Cafe" Single Hole Bar Faucet

Item: G32256SD0
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $824.00

Price: $646.84



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 13-1/4"
Construction Stainless Steel
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-3/8"
Spout Reach 7-5/16"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features Pull Out Spray Head with 56'' extractable hose
Handle(s) Included Yes
CEC Approved Yes