Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G32232000
Grohe G32232000 "Essence" Deck Mount With Handshower Whirlpool Faucet
| Item: | G32232000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $872.92 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 2-13/16" |
| Spout Reach | 8-7/8" |
| Overall Height | 7-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Diverter Spout | Yes |
| Shown With | Metal Lever Handle |
| ADA Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


