Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Grohe G32128000 "Allure" Single Hole Bathroom Sink Faucet

Item: G32128000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 1 Hole
Faucet Centers 4''
Spout Height 7-3/4"
Spout Reach 5-1/2"
Overall Height 9-1/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/5"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes