X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G32073SD0 "K4" Single Hole Bar Faucet

Item: G32073SD0
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,299.00

Price: $1,019.72 (Pricing is for Stainless Steel)




Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11-1/2"
Construction Solid Brass (000 & DC0) 304 Stainless Steel (KD0 & SD0)
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-1/16"
Spout Reach 8-1/6"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Maximum Deck Thickness 2-3/8"