X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G32071000 "K4" Pull-Out Spray Kitchen Faucet

Item: G32071000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $809.00

Price: $635.07 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 13-1/4"
Construction Solid Brass (000 & DC0) 304 Stainless Steel (KD0 & SD0)
ADA Compliant Yes
Spout Height 9-13/16"
Spout Reach 9-1/8"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes