Grohe G31041SD0 Pot Filler Kitchen Faucet
| Item: | G31041SD0 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $938.86
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Construction | Stainless Steel |
| Spout Reach | 20" |
| Flow Rate (GPM) | 2.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | Metal Lever Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


