Grohe G28897000 "Relexa" Hand Held Shower
| Item: | G28897000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $140.52 (Pricing is for Starlight Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 6-7/8" |
| Connection Size | "1/2"" NPT" |
| Hose Included | No |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 5 |
| Spray Functions | Normal; Rain; Jet; Massage; Champagne |
| Wall Bracket Included | No |
| Flow Rate (GPM) | 2.5 |
| Features | • DreamSpray Technology; SpeadClean Anti-Lime System |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


