Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Soap Dispensers
> Grohe
>
G28750000
Grohe G28750000 "Deluxe" Soap Dispenser
| Item: | G28750000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.61 (Pricing is for Starlight Chrome)
Details and Dimensions
| Height | 12-3/4" |
| Width | 2-5/8" |
| Construction | Brass |
| Features | • Holds 15 Oz |
| Spout Length | 3" |
| Product Specifications |
| Warranty |


