X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19722/G28521/G350150002/G1361 "Geneva" Single Handle Tub & Shower Faucet

Item: G19722/G28521/G350150002/G1361
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Type Multi Function
Number Of Spray Head Functions 5
Spray Functions Normal/Rain/Jet/Massage/Champagne
Adjustable Spray Angle Yes
Escutcheon Included Yes
Valve Escutcheon Width 7-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Other Handle Options Available Yes
Spout Height 3-5/16"
Spout Reach 6-1/8"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Connection Size "3/4"" NPT"
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features Scald Guard
SpeedClean Anti-lime System
GROHE DreamSpray Technology
Low Lead Compliant Yes