Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Grohe
>
G28521/G19719/G35015/G13628
Grohe G28521/G19719/G35015/G13628 "Talia" Single Handle Tub & Shower Faucet
| Item: | G28521/G19719/G35015/G13628 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 5 |
| Spray Functions | Normal/Rain/Jet/Massage/Champagne |
| Adjustable Spray Angle | Yes |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Other Handle Options Available | Yes |
| Spout Height | 3" |
| Spout Reach | 6" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Diverter Location | Spout |
| Connection Size | "3/4"" NPT" |
| Shown With | Metal Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Scald Guard SpeedClean Anti-lime System GROHE DreamSpray Technology |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


